Beli harga gergaji mesin hyundai di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
  2. Hyundai Mesin Gergaji Bundar
    Mulai

    Rp1.399.900

    Hyundai Mesin Gergaji Bundar
    Deskripsi:
    Hyundai Power Tools range features a variety of models which are designed to make domestic DIY, home improvement and professional-users quick and easy. Built for robust work, with an emphasis on speed and precision, these tools are affordable, easy-to-use
    atribut:
    • Blade Diameter: 185 mm
    • Frequency: 50Hz
    • Max.Free Speed: 5800 r.p.m
    • Maximum Cutting Capacity: 58 mm
    • Rate Voltage: 220-240 V
    • Rated input power: 1450 watt
  3. Hyundai Plate Compactor CNP90
    Mulai

    Rp5.299.900

    Hyundai Plate Compactor CNP90
    Deskripsi:
    Hyundai Compactor provides high productivity and reliable quality result.Designed for compact granular soils and asphalt, Hyundai Compactor has it all-top performance, easy handling, low maintenance and long life.
  4. Hyundai Tamping Rammers
    Mulai

    Rp13.999.900

    Hyundai Tamping Rammers
    Deskripsi:
    Hyundai new range of tamping rammers and plate compactor provide powerful compaction in tough site conditions to deliver uncompromised performance. It is designed to reduce operator fatigue to enhance productivity. Our light equipment products allow for superior productivity and durability with minimal operating costsTAMPING RAMMER  HDR88H (Honda) And HDR88R (Robin)Hyundai Rammers deliver a high impact force making them an excellent choice for cohesive and semi-cohesive soils. It covers three types of compaction: impact, vibration, and kneading. Ideal for use on soil and asphalt, backfilling for pipe/cable installing, and the best choice for trench works.TAMPING RAMMER  HDR88HD (Hyundai)
    atribut:
    • Jumping Stroke: 2,5 cm
    • Impact Number: 450 - 650
  5. YASUKA Gergaji Mesin
    Mulai

    Rp5.599.900

    YASUKA Gergaji Mesin
    atribut:
    • Cylinder (cc): 52
    • Maximum Power (kW/hp): 2.2(3.0)
    • Bar of Length (inch): 22
    • Ignition Method: Recoil/Tarik
    • Fuel Capacity (ml): 520
    • Oil Capacity (ml): 260
  6. RYU Gasoline Chain Saw Steel (Gergaji Mesin)
    Mulai

    Rp2.699.900

    RYU Gasoline Chain Saw Steel (Gergaji Mesin)
    atribut:
    • Size: 22inch
    • Displacement: 52cc
    • Maximum Cutting (rpm): 1000rpm
    • Chain Qty: 43
    • Teeth of Sprocket: 7 T
    • Fuel Tank Capacity: 550ml
    • Chain Oil Tank Capacity: 250ml
    • Dimensions: 52x29x29cm
    • Maximum Power: 2.2HP/8500rpm
    • Maximum RPM: 2800rpm
  7. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  8. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  9. FIRMAN Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    FIRMAN Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Capacity: 0.55L
    • Dimension: 41x26.5x29.5mm
    • Mixed. Fuel: Bensin 25L : 2-T Oli 1L
    • Chain Oil Capacity: 0.26L
    • Chain Saws: 3/8inch Pitch. 058inch Gauge
    • Sproket: 7T
  10. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  11. Hyundai Generator Gasoline (Genset Bensin)
    Mulai

    Rp5.199.900

  12. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  13. Hyundai Impact Drill
    Mulai

    Rp569.900

    Hyundai Impact Drill
    atribut:
    • Drilling Depth: Aluminium 10 mm Wood 25 mm
    • Chuck Size: 13 mm
    • Rated input power: 710 watt
    • Max.Free Speed: 0-2800 r.p.m
    • Rate Voltage: 220-240 V at 50 Hz
    • Diameter of Bit Steel: 10 mm
    • Impact Rate: 0 - 44800 r.p.m
  14. Hyundai Generator Inverter Portable (Genset Inverter)
    Mulai

    Rp7.199.900

    Hyundai Generator Inverter Portable (Genset Inverter)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  15. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

Daftar Harga harga gergaji mesin hyundai Terbaru October 2026
Hyundai Gasoline Chainsaw (Gergaji Mesin)Rp2.699.900
Hyundai Mesin Gergaji BundarRp1.399.900
Hyundai Plate Compactor CNP90Rp5.299.900
Hyundai Tamping RammersRp13.999.900
YASUKA Gergaji MesinRp5.599.900
RYU Gasoline Chain Saw Steel (Gergaji Mesin)Rp2.699.900
Stihl Chain Saw (Gergaji Mesin)Rp3.399.900
Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp999.900
FIRMAN Chainsaw (Gergaji Mesin)Rp3.499.900
Makita Electric Chainsaw (Gergaji Mesin)Rp3.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)